- 3 in Inlet Diameter
- 3 in Outlet Diameter
| Body Length | 17.85 in, 453.39 mm |
| Rated Flow LR | 127.13 cfm, 3.6 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 165.98 cfm, 4.7 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 6.55 in, 166.37 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Style | High Pulsation |
| Inlet Diameter | 3 in, 76.2 mm |
| Rated Flow MR | 148.32 cfm, 4.2 m3/min |
| Overall Length | 20.07 in, 509.78 mm |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 10.5 LB |
| EAN or UPC | 742330001356 |

