- 2.5 in Inlet Diameter
- 2.25 in Outlet Diameter
| Body Dia. [Max] | 6.55 in, 166.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Length | 10.03 in, 254.8 mm |
| Overall Length | 16.59 in, 421.4 mm |
| Inlet Diameter | 2.5 in, 63.5 mm |
| Rated Flow HR | 144.79 cfm, 4.1 m3/min |
| Rated Flow LR | 113.01 cfm, 3.2 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 130.66 cfm, 3.7 m3/min |
| Outlet Diameter | 2.25 in, 57.2 mm |
| Weight | 7.0 LB |
| EAN or UPC | 742330001370 |
-
Prop 65


