- 2.5 in Inlet Diameter
- 2.5 in Outlet Diameter
| Style | Radialseal |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 123.60 cfm, 3.5 m3/min |
| Inlet Diameter | 2.5 in, 63.5 mm |
| Rated Flow HR | 144.79 cfm, 4.1 m3/min |
| Overall Length | 16.68 in, 423.8 mm |
| Body Dia. [Max] | 7.33 in, 186.2 mm |
| Body Length | 8.58 in, 217.9 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 109.48 cfm, 3.1 m3/min |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Weight | 4.2 LB |
| EAN or UPC | 742330001417 |
-
Prop 65


