- 2.5 in Inlet Diameter
- 2.5 in Outlet Diameter
| Rated Flow MR | 134.20 cfm, 3.8 m3/min |
| Overall Length | 15.06 in, 382.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Inlet Diameter | 2.5 in, 63.5 mm |
| Rated Flow LR | 120.07 cfm, 3.4 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 8.58 in, 217.9 mm |
| Body Dia. [Max] | 6.74 in, 171.2 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Radialseal |
| Rated Flow HR | 155.38 cfm, 4.4 m3/min |
| Outlet Diameter | 2.5 in, 63.5 mm |
| Weight | 1.82 LB |
| EAN or UPC | 742330001455 |
-
Prop 65


