- 3 in Inlet Diameter
- 3 in Outlet Diameter
| Inlet Diameter | 3 in, 76.2 mm |
| Body Length | 11.69 in, 297 mm |
| Rated Flow LR | 130.66 cfm, 3.7 m3/min |
| Overall Length | 17.83 in, 452.8 mm |
| Rated Flow HR | 173.04 cfm, 4.9 m3/min |
| Style | Radialseal |
| Body Dia. [Max] | 6.55 in, 166.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 155.38 cfm, 4.4 m3/min |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 9.0 LB |
| EAN or UPC | 742330123690 |
-
Prop 65


