- 3 in Inlet Diameter
- 3 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Radialseal |
| Body Dia. [Max] | 7.19 in, 182.5 mm |
| Body Length | 8.95 in, 227.3 mm |
| Rated Flow HR | 190.70 cfm, 5.4 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 151.85 cfm, 4.3 m3/min |
| Overall Length | 17.07 in, 433.7 mm |
| Inlet Diameter | 3 in, 76.2 mm |
| Rated Flow MR | 169.51 cfm, 4.8 m3/min |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330001486 |
-
Prop 65


