- 3 in Inlet Diameter
- 3 in Outlet Diameter
| Rated Flow MR | 236.61 cfm, 6.7 m3/min |
| Body Dia. [Max] | 8 in, 203.2 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow LR | 204.83 cfm, 5.8 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow HR | 264.86 cfm, 7.5 m3/min |
| Inlet Diameter | 3 in, 76.2 mm |
| Overall Length | 16.59 in, 421.39 mm |
| Body Length | 10.88 in, 276.35 mm |
| Outlet Diameter | 3 in, 76.2 mm |
| Weight | 11.3 LB |
| EAN or UPC | 742330001554 |

