- 3.75 in Inlet Diameter
- 3.5 in Outlet Diameter
| Style | High Pulsation |
| Rated Flow LR | 215.42 cfm, 6.1 m3/min |
| Rated Flow HR | 275.45 cfm, 7.8 m3/min |
| Overall Length | 19.25 in, 488.9 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Dia. [Max] | 8 in, 203.2 mm |
| Inlet Diameter | 3.75 in, 95.25 mm |
| Rated Flow MR | 243.67 cfm, 6.9 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Length | 16.04 in, 407.4 mm |
| Outlet Diameter | 3.5 in, 88.9 mm |
| Weight | 12.1 LB |
| EAN or UPC | 742330001592 |

