- 3.75 in Inlet Diameter
- 3.5 in Outlet Diameter
| Overall Length | 18.3 in, 464.8 mm |
| Body Length | 12.71 in, 322.8 mm |
| Style | Radialseal |
| Inlet Diameter | 3.75 in, 95.2 mm |
| Rated Flow HR | 286.05 cfm, 8.1 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 8 in, 203.2 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow LR | 222.48 cfm, 6.3 m3/min |
| Rated Flow MR | 257.80 cfm, 7.3 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 3.5 in, 88.9 mm |
| Weight | 11.8 LB |
| EAN or UPC | 742330127131 |
-
Prop 65


