- 3.74 in Inlet Diameter
- 3.5 in Outlet Diameter
| Style | Radialseal |
| Body Dia. [Max] | 8.35 in, 212.09 mm |
| Overall Length | 18.17 in, 461.518 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow MR | 190.70 cfm, 5.4 m3/min |
| Rated Flow LR | 165.98 cfm, 4.7 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Length | 9.69 in, 246.2 mm |
| Rated Flow HR | 215.42 cfm, 6.1 m3/min |
| Inlet Diameter | 3.74 in, 94.996 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 3.5 in, 88.9 mm |
| Weight | 6.7 LB |
| EAN or UPC | 742330001622 |
-
Prop 65


