- 3.74 in Inlet Diameter
- 3.5 in Outlet Diameter
| Rated Flow LR | 204.83 cfm, 5.8 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 243.67 cfm, 6.9 m3/min |
| Body Length | 14.23 in, 361.4 mm |
| Rated Flow HR | 275.45 cfm, 7.8 m3/min |
| Body Dia. [Max] | 8.35 in, 212 mm |
| Style | Radialseal |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 3.74 in, 95 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 3.5 in, 88.9 mm |
| Weight | 6.3 LB |
| EAN or UPC | 742330001653 |
-
Prop 65


