- 4.49 in Inlet Diameter
- 3.5 in Outlet Diameter
| Inlet Diameter | 4.49 in, 114 mm |
| Overall Length | 17.85 in, 453.5 mm |
| Rated Flow HR | 346.08 cfm, 9.8 m3/min |
| Rated Flow LR | 254.27 cfm, 7.2 m3/min |
| Style | Radialseal |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 9.53 in, 242 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Length | 12.7 in, 322.6 mm |
| Rated Flow MR | 317.83 cfm, 9 m3/min |
| Outlet Diameter | 3.5 in, 89 mm |
| Weight | 8.8 LB |
| EAN or UPC | 742330130735 |
-
Prop 65


