- 4.49 in Inlet Diameter
- 4 in Outlet Diameter
| Rated Flow LR | 264.86 cfm, 7.5 m3/min |
| Body Dia. [Max] | 9.53 in, 242 mm |
| Inlet Diameter | 4.49 in, 114 mm |
| Rated Flow MR | 300.17 cfm, 8.5 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 335.49 cfm, 9.5 m3/min |
| Body Length | 12.7 in, 322.6 mm |
| Overall Length | 19.17 in, 487 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Style | Radialseal |
| Outlet Diameter | 4 in, 101.5 mm |
| Weight | 9.0 LB |
| EAN or UPC | 742330141977 |
-
Prop 65


