- 6 in Inlet Diameter
- 6 in Outlet Diameter
| Overall Length | 29.81 in, 757.17 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 879.34 cfm, 24.9 m3/min |
| Style | Cone |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 9 in, 228.6 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 6 in, 152.4 mm |
| Rated Flow LR | 773.39 cfm, 21.9 m3/min |
| Body Length | 25.63 in, 651 mm |
| Rated Flow HR | 999.41 cfm, 28.3 m3/min |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 26.0 LB |
| EAN or UPC | 742330001707 |
-
Prop 65


