- 6 in Inlet Diameter
- 6 in Outlet Diameter
| Style | Cone |
| Rated Flow LR | 798.11 cfm, 22.6 m3/min |
| Inlet Diameter | 6 in, 152.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Overall Length | 29.88 in, 758.95 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 925.24 cfm, 26.2 m3/min |
| Body Dia. [Max] | 9.02 in, 229 mm |
| Rated Flow HR | 1038.25 cfm, 29.4 m3/min |
| Body Length | 27.25 in, 692.15 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 24.4 LB |
| EAN or UPC | 742330001721 |
-
Prop 65


