- 4 in Inlet Diameter
- 4 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 4 in, 101.6 mm |
| Body Length | 12.18 in, 309.37 mm |
| Overall Length | 17.98 in, 456.69 mm |
| Rated Flow HR | 384.93 cfm, 10.9 m3/min |
| Rated Flow LR | 296.64 cfm, 8.4 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 10.19 in, 258.83 mm |
| Rated Flow MR | 342.55 cfm, 9.7 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 4 in, 101.6 mm |
| Weight | 16.5 LB |
| EAN or UPC | 742330001745 |
-
Prop 65


