- 4 in Inlet Diameter
- 4 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 4 in, 101.6 mm |
| Overall Length | 27.07 in, 687.57 mm |
| Style | Tubular |
| Body Length | 10.32 in, 262.18 mm |
| Rated Flow HR | 278.99 cfm, 7.9 m3/min |
| Rated Flow MR | 250.73 cfm, 7.1 m3/min |
| Rated Flow LR | 208.36 cfm, 5.9 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Width | 14.25 in, 362 mm |
| Body Dia. [Max] | 10.2 in, 259 mm |
| Outlet Diameter | 4 in, 101.6 mm |
| Weight | 31.15 LB |
| EAN or UPC | 742330001813 |
-
Prop 65


