- 4.5 in Inlet Diameter
- 4.1 in Outlet Diameter
| Rated Flow HR | 339.02 cfm, 9.6 m3/min |
| Overall Length | 19.52 in, 495.7 mm |
| Inlet Diameter | 4.5 in, 114.3 mm |
| Rated Flow LR | 268.39 cfm, 7.6 m3/min |
| Style | Radialseal |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Dia. [Max] | 10.19 in, 258.8 mm |
| Body Length | 14.11 in, 358.5 mm |
| Rated Flow MR | 303.71 cfm, 8.6 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Outlet Diameter | 4.1 in, 104.2 mm |
| Weight | 13.0 LB |
| EAN or UPC | 742330081976 |
-
Prop 65


