- 4.49 in Inlet Diameter
- 4 in Outlet Diameter
| Rated Flow HR | 353.15 cfm, 10 m3/min |
| Body Dia. [Max] | 10.55 in, 268 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 13.8 in, 350.5 mm |
| Overall Length | 19.22 in, 488.3 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 317.83 cfm, 9 m3/min |
| Style | Radialseal |
| Rated Flow LR | 282.52 cfm, 8 m3/min |
| Inlet Diameter | 4.49 in, 114 mm |
| Outlet Diameter | 4 in, 101.5 mm |
| Weight | 10.3 LB |
| EAN or UPC | 742330130674 |
-
Prop 65


