- 4.49 in Inlet Diameter
- 4 in Outlet Diameter
| Style | Radialseal |
| Rated Flow LR | 257.80 cfm, 7.3 m3/min |
| Overall Length | 20.3 in, 515.6 mm |
| Inlet Diameter | 4.49 in, 114 mm |
| Body Length | 13.8 in, 350.5 mm |
| Rated Flow MR | 296.64 cfm, 8.4 m3/min |
| Rated Flow HR | 328.43 cfm, 9.3 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 10.55 in, 268 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 4 in, 101.5 mm |
| Weight | 10.3 LB |
| EAN or UPC | 742330141991 |
-
Prop 65


