- 4.5 in Inlet Diameter
- 5 in Outlet Diameter
| Rated Flow HR | 374.34 cfm, 10.6 m3/min |
| Inlet Diameter | 4.5 in, 114.3 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Overall Length | 23.8 in, 604.4 mm |
| Body Dia. [Max] | 10.19 in, 258.8 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Length | 21.09 in, 535.6 mm |
| Style | Radialseal |
| Rated Flow LR | 282.52 cfm, 8 m3/min |
| Rated Flow MR | 331.96 cfm, 9.4 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 23.2 LB |
| EAN or UPC | 742330126769 |
-
Prop 65


