- 4.5 in Inlet Diameter
- 5 in Outlet Diameter
| Rated Flow MR | 388.46 cfm, 11 m3/min |
| Inlet Diameter | 4.5 in, 114.3 mm |
| Overall Length | 23.8 in, 604.4 mm |
| Rated Flow LR | 328.43 cfm, 9.3 m3/min |
| Body Length | 17.72 in, 450 mm |
| Rated Flow HR | 434.37 cfm, 12.3 m3/min |
| Body Dia. [Max] | 10.19 in, 258.8 mm |
| Style | Radialseal |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 23.8 LB |
| EAN or UPC | 742330127162 |
-
Prop 65


