- 5.5 in Inlet Diameter
- 5 in Outlet Diameter
| Body Dia. [Max] | 10.87 in, 276 mm |
| Overall Length | 14.84 in, 376.94 mm |
| Rated Flow MR | 649.79 cfm, 18.4 m3/min |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Inlet Diameter | 5.5 in, 139.7 mm |
| Rated Flow LR | 526.19 cfm, 14.9 m3/min |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Style | Radialseal |
| Body Length | 11.72 in, 297.7 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 759.27 cfm, 21.5 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 5.3 LB |
| EAN or UPC | 742330001837 |
-
Prop 65


