- 5.51 in Inlet Diameter
- 5 in Outlet Diameter
| Overall Length | 14.84 in, 376.94 mm |
| Rated Flow HR | 526.19 cfm, 14.9 m3/min |
| Body Dia. [Max] | 10.86 in, 275.84 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Length | 11.72 in, 297.7 mm |
| Inlet Diameter | 5.51 in, 140 mm |
| Rated Flow MR | 473.22 cfm, 13.4 m3/min |
| Rated Flow LR | 374.34 cfm, 10.6 m3/min |
| Style | Radialseal |
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 8.1 LB |
| EAN or UPC | 742330001844 |
-
Prop 65


