- 5 in Inlet Diameter
- 4.5 in Outlet Diameter
| Inlet Diameter | 5 in, 127 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Length | 16.85 in, 427.9 mm |
| Overall Length | 21.92 in, 556.8 mm |
| Rated Flow LR | 370.80 cfm, 10.5 m3/min |
| Style | Radialseal |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 490.87 cfm, 13.9 m3/min |
| Rated Flow MR | 430.84 cfm, 12.2 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Outlet Diameter | 4.5 in, 114.3 mm |
| Weight | 24.7 LB |
| EAN or UPC | 742330086681 |
-
Prop 65


