- 5 in Inlet Diameter
- 4.5 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 5 in, 127 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 11.35 in, 288.2 mm |
| Rated Flow HR | 399.06 cfm, 11.3 m3/min |
| Rated Flow LR | 300.17 cfm, 8.5 m3/min |
| Style | Radialseal |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow MR | 360.21 cfm, 10.2 m3/min |
| Overall Length | 16.42 in, 417.1 mm |
| Outlet Diameter | 4.5 in, 114.3 mm |
| Weight | 17.2 LB |
| EAN or UPC | 742330086698 |
-
Prop 65


