- 5 in Inlet Diameter
- 4.5 in Outlet Diameter
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Overall Length | 16.56 in, 420.5 mm |
| Rated Flow HR | 424.13 cfm, 12.01 m3/min |
| Style | Radialseal |
| Body Length | 13.78 in, 350 mm |
| Rated Flow LR | 323.84 cfm, 9.17 m3/min |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Inlet Diameter | 5 in, 127 mm |
| Rated Flow MR | 377.16 cfm, 10.68 m3/min |
| Body Dia. [Max] | 12.2 in, 309.8 mm |
| Service Clearance | 13.78 in, 350 mm |
| Outlet Diameter | 4.5 in, 114.3 mm |
| Weight | 13.2 LB |
| EAN or UPC | 7423309848020 |

