- 5 in Inlet Diameter
- 4.5 in Outlet Diameter
| Body Dia. [Max] | 12.2 in, 309.8 mm |
| Rated Flow HR | 436.84 cfm, 12.37 m3/min |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Style | Radialseal |
| Overall Length | 22.07 in, 560.5 mm |
| Rated Flow LR | 336.90 cfm, 9.54 m3/min |
| Inlet Diameter | 5 in, 127 mm |
| Service Clearance | 19.29 in, 490 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 19.29 in, 490 mm |
| Rated Flow MR | 389.87 cfm, 11.04 m3/min |
| Outlet Diameter | 4.5 in, 114.3 mm |
| Weight | 15.8 LB |
| EAN or UPC | 7423309848570 |

