- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Inlet Diameter | 7 in, 177.8 mm |
| Rated Flow HR | 1423.18 cfm, 40.3 m3/min |
| Rated Flow LR | 1098.29 cfm, 31.1 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Cone |
| Body Length | 25.62 in, 650.75 mm |
| Rated Flow MR | 1299.58 cfm, 36.8 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Overall Length | 30.2 in, 767.08 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 31.85 LB |
| EAN or UPC | 742330001868 |
-
Prop 65


