- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Length | 21.25 in, 539.75 mm |
| Rated Flow HR | 1599.75 cfm, 45.3 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 1398.46 cfm, 39.6 m3/min |
| Overall Length | 27.25 in, 692.15 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Rated Flow LR | 1200.70 cfm, 34 m3/min |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 23.4 LB |
| EAN or UPC | 742330001882 |
-
Prop 65


