- 4.5 in Inlet Diameter
- 4 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Overall Length | 19.09 in, 484.89 mm |
| Inlet Diameter | 4.5 in, 114.3 mm |
| Rated Flow HR | 487.34 cfm, 13.8 m3/min |
| Body Dia. [Max] | 11.81 in, 299.97 mm |
| Body Length | 12.84 in, 326.14 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow LR | 367.27 cfm, 10.4 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow MR | 434.37 cfm, 12.3 m3/min |
| Outlet Diameter | 4 in, 101.6 mm |
| Weight | 24.1 LB |
| EAN or UPC | 742330001967 |
-
Prop 65


