- 5 in Inlet Diameter
- 4 in Outlet Diameter
| Style | Tubular |
| Rated Flow HR | 388.46 cfm, 11 m3/min |
| Rated Flow MR | 346.08 cfm, 9.8 m3/min |
| Inlet Diameter | 5 in, 127 mm |
| Overall Length | 26.15 in, 664.21 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Length | 11.75 in, 298.45 mm |
| Body Dia. [Max] | 11.81 in, 299.97 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow LR | 300.17 cfm, 8.5 m3/min |
| Width | 15.79 in, 401 mm |
| Outlet Diameter | 4 in, 101.6 mm |
| Weight | 38.55 LB |
| EAN or UPC | 742330002001 |
-
Prop 65


