- 5 in Inlet Diameter
- 5 in Outlet Diameter
| Rated Flow HR | 515.59 cfm, 14.6 m3/min |
| Style | Tubular |
| Rated Flow MR | 455.56 cfm, 12.9 m3/min |
| Inlet Diameter | 5 in, 127 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Length | 15.43 in, 392 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 11.81 in, 299.97 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Width | 14.76 in, 375 mm |
| Rated Flow LR | 388.46 cfm, 11 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 57.75 LB |
| EAN or UPC | 742330002018 |
-
Prop 65


