- 5 in Inlet Diameter
- 5 in Outlet Diameter
| Rated Flow HR | 526.19 cfm, 14.9 m3/min |
| Rated Flow MR | 459.09 cfm, 13 m3/min |
| Body Dia. [Max] | 11.81 in, 300 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 5 in, 127 mm |
| Rated Flow LR | 409.65 cfm, 11.6 m3/min |
| Body Length | 19.06 in, 484 mm |
| Overall Length | 21.33 in, 541.9 mm |
| Style | Radialseal |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 25.85 LB |
| EAN or UPC | 742330127186 |
-
Prop 65


