- 6 in Inlet Diameter
- 5 in Outlet Diameter
| Restriction LR | 4.02 inH2O, 102 mmH2O |
| Rated Flow MR | 709.82 cfm, 20.1 m3/min |
| Rated Flow LR | 561.50 cfm, 15.9 m3/min |
| Rated Flow HR | 829.89 cfm, 23.5 m3/min |
| Inlet Diameter | 6 in, 152.4 mm |
| Style | Radialseal |
| Overall Length | 19.48 in, 494.79 mm |
| Restriction HR | 7.99 inH2O, 203 mmH2O |
| Body Length | 14.37 in, 364.99 mm |
| Body Dia. [Max] | 12.62 in, 320.55 mm |
| Restriction MR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 10.2 LB |
| EAN or UPC | 742330086971 |
-
Prop 65


