- 6 in Inlet Diameter
- 5 in Outlet Diameter
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 6 in, 152.4 mm |
| Style | Radialseal |
| Body Dia. [Max] | 12.98 in, 329.7 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Overall Length | 23.5 in, 597 mm |
| Rated Flow HR | 653.32 cfm, 18.5 m3/min |
| Body Length | 17.58 in, 446.5 mm |
| Rated Flow MR | 589.75 cfm, 16.7 m3/min |
| Rated Flow LR | 519.13 cfm, 14.7 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 31.8 LB |
| EAN or UPC | 742330086704 |
-
Prop 65


