- 6 in Inlet Diameter
- 5 in Outlet Diameter
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 441.43 cfm, 12.5 m3/min |
| Body Length | 13.43 in, 341 mm |
| Style | Radialseal |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Inlet Diameter | 6 in, 152.4 mm |
| Overall Length | 19.36 in, 491.8 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow MR | 508.53 cfm, 14.4 m3/min |
| Body Dia. [Max] | 12.98 in, 329.7 mm |
| Rated Flow HR | 568.57 cfm, 16.1 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 23.0 LB |
| EAN or UPC | 742330086711 |
-
Prop 65


