- 6 in Inlet Diameter
- 5 in Outlet Diameter
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow HR | 597.17 cfm, 16.91 m3/min |
| Overall Length | 23.64 in, 600.5 mm |
| Inlet Diameter | 6 in, 152.4 mm |
| Style | Radialseal |
| Body Dia. [Max] | 13.46 in, 342 mm |
| Service Clearance | 23.62 in, 600 mm |
| Rated Flow LR | 462.98 cfm, 13.11 m3/min |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow MR | 533.96 cfm, 15.12 m3/min |
| Body Length | 20.87 in, 530 mm |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 22.0 LB |
| EAN or UPC | 7423309849638 |

