- 6 in Inlet Diameter
- 5 in Outlet Diameter
| Body Length | 16.73 in, 425 mm |
| Service Clearance | 19.29 in, 490 mm |
| Rated Flow LR | 442.85 cfm, 12.54 m3/min |
| Restriction LR | 6 inH2O, 152.4 mmH2O |
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Rated Flow HR | 579.87 cfm, 16.42 m3/min |
| Overall Length | 19.51 in, 495.5 mm |
| Style | Radialseal |
| Inlet Diameter | 6 in, 152.4 mm |
| Body Dia. [Max] | 13.46 in, 342 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow MR | 515.95 cfm, 14.61 m3/min |
| Outlet Diameter | 5 in, 127 mm |
| Weight | 19.1 LB |
| EAN or UPC | 7423309849706 |

