- 5 in Inlet Diameter
- 5.5 in Outlet Diameter
| Body Length | 19.15 in, 486.41 mm |
| Rated Flow MR | 635.66 cfm, 18 m3/min |
| Rated Flow HR | 720.42 cfm, 20.4 m3/min |
| Rated Flow LR | 540.31 cfm, 15.3 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Dia. [Max] | 14 in, 355.6 mm |
| Inlet Diameter | 5 in, 127 mm |
| Overall Length | 21.44 in, 544.576 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 5.5 in, 139.7 mm |
| Weight | 34.3 LB |
| EAN or UPC | 742330002100 |
-
Prop 65


