- 7 in Inlet Diameter
- 6 in Outlet Diameter
| Rated Flow MR | 808.71 cfm, 22.9 m3/min |
| Body Dia. [Max] | 13.95 in, 354.33 mm |
| Body Length | 20.87 in, 530.098 mm |
| Overall Length | 24.75 in, 628.65 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Rated Flow LR | 688.64 cfm, 19.5 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow HR | 911.12 cfm, 25.8 m3/min |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 50.0 LB |
| EAN or UPC | 742330002131 |
-
Prop 65


