- 6 in Inlet Diameter
- 6 in Outlet Diameter
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 586.22 cfm, 16.6 m3/min |
| Width | 19.02 in, 483 mm |
| Style | Tubular |
| Inlet Diameter | 6 in, 152.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow MR | 519.13 cfm, 14.7 m3/min |
| Body Length | 13.91 in, 353.314 mm |
| Overall Length | 30.47 in, 773.938 mm |
| Rated Flow LR | 444.96 cfm, 12.6 m3/min |
| Body Dia. [Max] | 14 in, 355.6 mm |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 54.85 LB |
| EAN or UPC | 742330002155 |
-
Prop 65


