- 6 in Inlet Diameter
- 6 in Outlet Diameter
| Rated Flow MR | 568.57 cfm, 16.1 m3/min |
| Body Dia. [Max] | 14 in, 355.6 mm |
| Rated Flow LR | 487.34 cfm, 13.8 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Rated Flow HR | 642.73 cfm, 18.2 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Overall Length | 24.24 in, 615.7 mm |
| Body Length | 16.92 in, 429.7 mm |
| Inlet Diameter | 6 in, 152.4 mm |
| Style | Radialseal |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 39.9 LB |
| EAN or UPC | 742330126738 |
-
Prop 65


