- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Restriction MR | 8 inH2O, 203.2 mmH2O |
| Style | Radialseal |
| Body Length | 13.89 in, 352.81 mm |
| Rated Flow MR | 1324.30 cfm, 37.5 m3/min |
| Overall Length | 17.52 in, 445.01 mm |
| Inlet Diameter | 7 in, 177.8 mm |
| Body Dia. [Max] | 14.62 in, 371.35 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 14.1 LB |
| EAN or UPC | 742330002193 |
-
Prop 65


