- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Body Dia. [Max] | 14.62 in, 371.35 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Overall Length | 17.52 in, 445.01 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Style | Radialseal |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Body Length | 13.89 in, 352.81 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 16.4 LB |
| EAN or UPC | 742330002209 |
-
Prop 65


