- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Width | 22.01 in, 559 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow HR | 978.22 cfm, 27.7 m3/min |
| Rated Flow MR | 868.74 cfm, 24.6 m3/min |
| Style | Tubular |
| Body Length | 15.91 in, 404.11 mm |
| Overall Length | 33.47 in, 850.14 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Body Dia. [Max] | 16 in, 406.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow LR | 759.27 cfm, 21.5 m3/min |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 74.0 LB |
| EAN or UPC | 742330002216 |
-
Prop 65


