- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Inlet Diameter | 7 in, 177.8 mm |
| Rated Flow LR | 618.01 cfm, 17.5 m3/min |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 19.64 in, 498.86 mm |
| Rated Flow MR | 738.08 cfm, 20.9 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Overall Length | 27.65 in, 702.31 mm |
| Body Dia. [Max] | 16 in, 406.4 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Rated Flow HR | 836.96 cfm, 23.7 m3/min |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 53.4 LB |
| EAN or UPC | 742330002223 |
-
Prop 65


