- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Overall Length | 26.31 in, 668.3 mm |
| Rated Flow HR | 1200.70 cfm, 34 m3/min |
| Body Dia. [Max] | 16 in, 406.4 mm |
| Rated Flow MR | 1062.97 cfm, 30.1 m3/min |
| Body Length | 13.6 in, 345.44 mm |
| Style | Tubular |
| Width | 20.12 in, 511 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Rated Flow LR | 914.65 cfm, 25.9 m3/min |
| Inlet Diameter | 7 in, 177.8 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 98.5 LB |
| EAN or UPC | 742330002360 |
-
Prop 65


