- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Rated Flow LR | 928.78 cfm, 26.3 m3/min |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Rated Flow MR | 1070.03 cfm, 30.3 m3/min |
| Rated Flow HR | 1200.70 cfm, 34 m3/min |
| Body Length | 24.87 in, 631.7 mm |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Overall Length | 29.34 in, 745.24 mm |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Body Dia. [Max] | 16 in, 406.4 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 62.0 LB |
| EAN or UPC | 742330002377 |
-
Prop 65


