- 7 in Inlet Diameter
- 7 in Outlet Diameter
| Restriction HR | 10 inH2O, 254 mmH2O |
| Inlet Diameter | 7 in, 177.8 mm |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Body Dia. [Max] | 16 in, 406.4 mm |
| Rated Flow MR | 699.23 cfm, 19.8 m3/min |
| Body Length | 18.98 in, 482.1 mm |
| Rated Flow HR | 794.58 cfm, 22.5 m3/min |
| Style | Radialseal |
| Rated Flow LR | 589.75 cfm, 16.7 m3/min |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Overall Length | 26.33 in, 668.8 mm |
| Outlet Diameter | 7 in, 177.8 mm |
| Weight | 50.9 LB |
| EAN or UPC | 742330125854 |
-
Prop 65


